Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 4.5'' Pitch Dia., 5.25'' OD

  • Mfr # 3BK55H

  • Zoro # G915713580


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
5L or B Belt Pitch Dia.
4.9 in
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
4.5 in
Pulley Outside Dia.
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BK55H
Zoro #
G915713580
UPC #
806372101402
Country of Origin
China

Dimensions

5L or B Belt Pitch Dia.
4.9 in
4L or A Belt Pitch Dia.
4.5 in
Pulley Outside Dia.
5.25 in

Details

Number of Grooves
3
Pulley Material
Cast Iron
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.