
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 4.7'' Pitch Dia., 5.45'' OD
Mfr # 3BK57H
Zoro # G815713383
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Bushing Required
QD
4L or A Belt Pitch Dia.
4.7 in
Number of Grooves
3
Pulley Material
Cast Iron
Pulley Outside Dia.
5.45 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3BK57H
Zoro #
G815713383
UPC #
806372101419
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
4.7 in
Pulley Outside Dia.
5.45 in
5L or B Belt Pitch Dia.
5.1 in
Details
Bushing Required
QD
Number of Grooves
3
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.