Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 5.2'' Pitch Dia., 5.95'' OD

  • Mfr # 3BK62H

  • Zoro # G315713425


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

4L or A Belt Pitch Dia.
5.2 in
Number of Grooves
3
Bushing Required
QD
Pulley Material
Cast Iron
5L or B Belt Pitch Dia.
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BK62H
Zoro #
G315713425
UPC #
806372101433
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
5.2 in
5L or B Belt Pitch Dia.
5.6 in
Pulley Outside Dia.
5.95 in

Details

Number of Grooves
3
Bushing Required
QD
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.