
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 5.5'' Pitch Dia., 6.25'' OD
Mfr # 3BK65H
Zoro # G315713500
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
5.5 in
Pulley Outside Dia.
6.25 in
5L or B Belt Pitch Dia.
5.9 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3BK65H
Zoro #
G315713500
UPC #
806372101440
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
5.5 in
Pulley Outside Dia.
6.25 in
5L or B Belt Pitch Dia.
5.9 in
Details
Pulley Material
Cast Iron
Bushing Required
QD
Number of Grooves
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.