Shop MASTERDRIVE
See all product information
Create Account
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 5.7'' Pitch Dia., 6.45'' OD
- Mfr # 3BK67H
- Zoro # G715713513
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
6.45 in
Number of Grooves
3
Pulley Material
Cast Iron
Bushing Required
QD
5L or B Belt Pitch Dia.
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BK67H
- Zoro #
- G715713513
- UPC #
- 806372101457
- Country of Origin
- China
- Number of Grooves
- 3
- Pulley Material
- Cast Iron
- Bushing Required
- QD
Dimensions
- Pulley Outside Dia.
- 6.45 in
- 5L or B Belt Pitch Dia.
- 6.1 in
- 4L or A Belt Pitch Dia.
- 5.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.