Metric V-Belt Sheave, SPB, XPB Section, 10 Groove, 236 mm Pitch Dia., 243 mm OD, 3535 Series Bushing

  • Mfr # SPB236X10-3535

  • Zoro # G715711991


product price:  $1,444.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
243 mm
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Set Screw Included
5/16-18 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPB236X10-3535
Zoro #
G715711991
UPC #
806372121547
Country of Origin
China

Dimensions

Pulley Outside Dia.
243 mm
Width (mm)
196 mm

Details

Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Set Screw Included
5/16-18 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers

Description

These Metric Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products