Shop MASTERDRIVE
See all product information
Create Account
Metric V-Belt Sheave, SPC, XPC Section, 6 Groove, 265 mm Pitch Dia., 274.6 mm OD, 3535 Series Bushing
- Mfr # SPC265X6-3535
- Zoro # G815713550
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
274.6 mm
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (mm)
161.5 mm
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC265X6-3535
- Zoro #
- G815713550
- UPC #
- 806372124890
- Country of Origin
- China
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Bushing
- For Use With
- Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Dimensions
- Pulley Outside Dia.
- 274.6 mm
- Width (mm)
- 161.5 mm
Description
These Metric Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.