
Narrow V-Belt, 5V Section, 224'' Outside Length
Mfr # 5V2240
Zoro # G115718033
product price: $183.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
V-Belt
V-Belt Section
5V
Outside Length
105 in
Top Width
0.54 in
Banded Belt
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5V2240
Zoro #
G115718033
UPC #
806372042132
Country of Origin
Indonesia
Dimensions
Outside Length
105 in
Top Width
0.54 in
Details
V-Belt Type
V-Belt
V-Belt Section
5V
Banded Belt
Wrapped
Temp. Range
-22 °F to 194 °F
Description
Narrow V-Belts are designed to provide efficient power transmission in high-performance and high-load applications where space constraints are a consideration. Their narrow design transmits more power in a given space and allows for more compact drive design than classical section V-belts. This significantly reduces overall drive cost.The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.