Oilfield Sheave, C Section, 4 Grv, 6'' Pitch Dia., 6.4'' OD, Finished Bore with Keyway and Set Screws
- Mfr # 4C60-3-3/8
- Zoro # G815711969
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
6.4 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Width (mm)
5.24 in
For Use With
Drilling rigs, crown blocks, wireline services, cranes, beam pumps, compressors, hyraulic pumping units, rod pumping systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C60-3-3/8
- Zoro #
- G815711969
- UPC #
- 806372117267
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 6.4 in
- Width (mm)
- 5.24 in
Details
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Finished Bore with Keyway and Set Screws
- For Use With
- Drilling rigs, crown blocks, wireline services, cranes, beam pumps, compressors, hyraulic pumping units, rod pumping systems
Description
These heavy duty V-Belt Sheaves commonly used in oilfiled application are equipped with a finished bore, 2 set screws and keyway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.