Oilfield Sheave, C Section, 6 Grv, 6'' Pitch Dia., 6.4'' OD, Finished Bore with Keyway and Set Screws

  • Mfr # 6C60-3-3/8

  • Zoro # G015711462


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Width (mm)
7.24 in
Pulley Outside Dia.
6.4 in
For Use With
Drilling rigs, crown blocks, wireline services, cranes, beam pumps, compressors, hyraulic pumping units, rod pumping systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C60-3-3/8
Zoro #
G015711462
UPC #
806372074201
Country of Origin
China

Dimensions

Width (mm)
7.24 in
Pulley Outside Dia.
6.4 in

Details

Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws
For Use With
Drilling rigs, crown blocks, wireline services, cranes, beam pumps, compressors, hyraulic pumping units, rod pumping systems

Description

These heavy duty V-Belt Sheaves commonly used in oilfiled application are equipped with a finished bore, 2 set screws and keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.