
QD Bushing, 0.875'' Bore, 2.687'' Flng OD, Ductile Iron Material
Mfr # SH7/8
Zoro # G515712426
product price: $22.45
/eaKey Features
Outside Diameter
2.687 in
Hub Dia.
1.871 in
Bolt Circle Dia.
2.25 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH7/8
Zoro #
G515712426
UPC #
806372020505
Country of Origin
China
Dimensions
Outside Diameter
2.687 in
Hub Dia.
1.871 in
Bolt Circle Dia.
2.25 in
Keyway Size
3/16 X 3/32
Bore Dia.
0.875 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.