Zoro Homepage

QD Bushing, 10'' Flng OD, Ductile Iron Material

  • Mfr # NMPB

  • Zoro # G915716888


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
7 in
Material
Ductile Iron
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Bore Type
Stock Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMPB
Zoro #
G915716888
UPC #
806372051929
Country of Origin
China

Dimensions

Hub Dia.
7 in
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Keyway Size
0

Details

Material
Ductile Iron
Bore Type
Stock Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.