
QD Bushing, 1.1875'' Bore, 3.125'' Flng OD, Ductile Iron Material
Mfr # SDS13/16
Zoro # G715714596
product price: $27.59
/eaKey Features
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
1.1875 in
Outside Diameter
3.125 in
Keyway Size
3/16 X 3/32
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS13/16
Zoro #
G715714596
UPC #
806372019561
Country of Origin
China
Dimensions
Bore Dia.
1.1875 in
Outside Diameter
3.125 in
Keyway Size
3/16 X 3/32
Bolt Circle Dia.
2.6875 in
Hub Dia.
2.187 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.