Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 120 mm Bore, 10'' Flng OD, Cast Iron Material

  • Mfr # N120MM

  • Zoro # G915716185


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
8.5 in
Bore Dia.
120 mm
Material
Cast Iron
Outside Diameter
10 in
Hub Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N120MM
Zoro #
G915716185
UPC #
806372018786
Country of Origin
China

Dimensions

Bolt Circle Dia.
8.5 in
Bore Dia.
120 mm
Outside Diameter
10 in
Hub Dia.
7 in
Keyway Size
32 mm X 7.4 mm

Details

Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.