Zoro Homepage

QD Bushing, 1.25'' Bore, 2'' Flng OD, Ductile Iron Material

  • Mfr # JA1.1/4

  • Zoro # G115714349


product price: $18.69
/ea

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Keyway Size
No Keyway
Outside Diameter
2 in
Bore Dia.
1.25 in
Bolt Circle Dia.
1.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA1.1/4
Zoro #
G115714349
UPC #
806372018076
Country of Origin
China

Dimensions

Keyway Size
No Keyway
Outside Diameter
2 in
Bore Dia.
1.25 in
Bolt Circle Dia.
1.656 in
Hub Dia.
1.375 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.