
QD Bushing, 1.25'' Bore, 3.125'' Flng OD, Ductile Iron Material
Mfr # SDS1.1/4
Zoro # G315714514
product price: $27.59
/eaKey Features
Outside Diameter
3.125 in
Bore Dia.
1.25 in
Hub Dia.
2.187 in
Bolt Circle Dia.
2.6875 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS1.1/4
Zoro #
G315714514
UPC #
806372019417
Country of Origin
China
Dimensions
Outside Diameter
3.125 in
Bore Dia.
1.25 in
Hub Dia.
2.187 in
Bolt Circle Dia.
2.6875 in
Keyway Size
1/4 X 1/8
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.