Zoro Homepage

QD Bushing, 1.25'' Bore, 3.875'' Flng OD, Ductile Iron Material

  • Mfr # SK1.1/4 5/16KW

  • Zoro # G415713288


product price: $47.49
/ea

Key Features

Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Bolt Circle Dia.
3.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1.1/4 5/16KW
Zoro #
G415713288
UPC #
806372023971
Country of Origin
China

Dimensions

Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bolt Circle Dia.
3.3125 in
Bore Dia.
1.25 in
Keyway Size
5/16 X 5/32

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.