Zoro Homepage

QD Bushing, 1.3125'' Bore, 3.125'' Flng OD, Ductile Iron Material

  • Mfr # SDS1.5/16

  • Zoro # G115715032


product price: $27.59
/ea

Key Features

Hub Dia.
2.187 in
Outside Diameter
3.125 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Keyway Size
5/16 X 5/32
Bolt Circle Dia.
2.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS1.5/16
Zoro #
G115715032
UPC #
806372019493
Country of Origin
China

Dimensions

Hub Dia.
2.187 in
Outside Diameter
3.125 in
Keyway Size
5/16 X 5/32
Bolt Circle Dia.
2.6875 in
Bore Dia.
1.3125 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.