
QD Bushing, 1.3125'' Bore, 6'' Flng OD, Ductile Iron Material
Mfr # E1.5/16
Zoro # G215710685
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Keyway Size
5/16 X 5/32
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1.5/16
Zoro #
G215710685
UPC #
806372016188
Country of Origin
China
Dimensions
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Keyway Size
5/16 X 5/32
Bore Dia.
1.3125 in
Hub Dia.
3.834 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.