Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1.4375'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # J1.7/16

  • Zoro # G815713413


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.4375 in
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bolt Circle Dia.
5.625 in
Keyway Size
3/8 X 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1.7/16
Zoro #
G815713413
UPC #
806372017574
Country of Origin
China

Dimensions

Bore Dia.
1.4375 in
Bolt Circle Dia.
5.625 in
Keyway Size
3/8 X 3/16
Hub Dia.
4.437 in
Outside Diameter
6.625 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.