Zoro Homepage

QD Bushing, 15 mm Bore, 2'' Flng OD, Ductile Iron Material

  • Mfr # JA15MM

  • Zoro # G615715051


product price: $19.39
/ea

Key Features

Outside Diameter
2 in
Bore Dia.
15 mm
Hub Dia.
1.375 in
Bolt Circle Dia.
1.656 in
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA15MM
Zoro #
G615715051
UPC #
806372018144
Country of Origin
China

Dimensions

Outside Diameter
2 in
Bore Dia.
15 mm
Hub Dia.
1.375 in
Bolt Circle Dia.
1.656 in
Keyway Size
5 mm X 2.3 mm

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.