Zoro Homepage

QD Bushing, 1.50'' Bore, 3.125'' Flng OD, Ductile Iron Material

  • Mfr # SDS1.1/2

  • Zoro # G215714430


product price: $27.59
/ea

Key Features

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
1.50 in
Hub Dia.
2.187 in
Outside Diameter
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS1.1/2
Zoro #
G215714430
UPC #
806372019400
Country of Origin
China

Dimensions

Bore Dia.
1.50 in
Hub Dia.
2.187 in
Outside Diameter
3.125 in
Bolt Circle Dia.
2.6875 in
Keyway Size
3/8 X 3/16

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.