Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1.50'' Bore, 6'' Flng OD, Ductile Iron Material

  • Mfr # E1.1/2

  • Zoro # G415710577


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
3.834 in
Bore Dia.
1.50 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
6 in
Keyway Size
3/8 X 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1.1/2
Zoro #
G415710577
UPC #
806372016096
Country of Origin
China

Dimensions

Hub Dia.
3.834 in
Bore Dia.
1.50 in
Outside Diameter
6 in
Keyway Size
3/8 X 3/16
Bolt Circle Dia.
5 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.