Zoro Homepage

QD Bushing, 150 mm Bore, 11.75'' Flng OD, Cast Iron Material

  • Mfr # P150MM

  • Zoro # G415716692


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Keyway Size
36 mm X 8.4 mm
Material
Cast Iron
Bolt Circle Dia.
10 in
Bore Dia.
150 mm
Hub Dia.
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P150MM
Zoro #
G415716692
UPC #
806372051769
Country of Origin
China

Dimensions

Keyway Size
36 mm X 8.4 mm
Bolt Circle Dia.
10 in
Bore Dia.
150 mm
Hub Dia.
8.25 in
Outside Diameter
11.75 in

Details

Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.