Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1.875'' Bore, 3.125'' Flng OD, Ductile Iron Material

  • Mfr # SD1.7/8

  • Zoro # G715710925


product price: $33.15
/ea

Key Features

Bore Dia.
1.875 in
Hub Dia.
2.187 in
Material
Ductile Iron
Bolt Circle Dia.
2.6875 in
Keyway Size
1/2 X 1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1.7/8
Zoro #
G715710925
UPC #
806372019189
Country of Origin
China

Dimensions

Bore Dia.
1.875 in
Hub Dia.
2.187 in
Bolt Circle Dia.
2.6875 in
Keyway Size
1/2 X 1/16
Outside Diameter
3.125 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Shallow Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.