Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 1.875'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # J1.7/8

  • Zoro # G815713529


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
4.437 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Keyway Size
1/2 X 1/4
Bolt Circle Dia.
5.625 in
Bore Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1.7/8
Zoro #
G815713529
UPC #
806372017581
Country of Origin
China

Dimensions

Hub Dia.
4.437 in
Keyway Size
1/2 X 1/4
Bolt Circle Dia.
5.625 in
Bore Dia.
1.875 in
Outside Diameter
6.625 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.