Zoro Homepage

QD Bushing, 1.9375'' Bore, 4.625'' Flng OD, Ductile Iron Material

  • Mfr # SF1.15/16

  • Zoro # G615711145


product price: $52.65
/ea

Key Features

Keyway Size
1/2 X 1/4
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
1.9375 in
Bolt Circle Dia.
3.875 in
Outside Diameter
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1.15/16
Zoro #
G615711145
UPC #
806372019790
Country of Origin
China

Dimensions

Keyway Size
1/2 X 1/4
Bore Dia.
1.9375 in
Bolt Circle Dia.
3.875 in
Outside Diameter
4.625 in
Hub Dia.
3.125 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.