
QD Bushing, 2'' Bore, 3.125'' Flng OD, Ductile Iron Material
Mfr # SD2
Zoro # G515710903
product price: $33.15
/eaKey Features
Bolt Circle Dia.
2.6875 in
Material
Ductile Iron
Bore Dia.
2 in
Outside Diameter
3.125 in
Keyway Size
No Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD2
Zoro #
G515710903
UPC #
806372019240
Country of Origin
China
Dimensions
Bolt Circle Dia.
2.6875 in
Bore Dia.
2 in
Outside Diameter
3.125 in
Keyway Size
No Keyway
Hub Dia.
2.187 in
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.