Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 2'' Flng OD, Ductile Iron Material

  • Mfr # JAMPB

  • Zoro # G515714536


product price: $19.39
/ea

Key Features

Outside Diameter
2 in
Keyway Size
No Keyway
Bore Type
Stock Plain Bore
Material
Ductile Iron
Bolt Circle Dia.
1.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAMPB
Zoro #
G515714536
UPC #
806372051820
Country of Origin
China

Dimensions

Outside Diameter
2 in
Keyway Size
No Keyway
Bolt Circle Dia.
1.656 in
Hub Dia.
1.375 in

Details

Bore Type
Stock Plain Bore
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.