Zoro Homepage

QD Bushing, 2.125'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # F2.1/8

  • Zoro # G015712339


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Keyway Size
1/2 X 1/4
Material
Ductile Iron
Bore Dia.
2.125 in
Bolt Circle Dia.
5.625 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2.1/8
Zoro #
G015712339
UPC #
806372016805
Country of Origin
China

Dimensions

Keyway Size
1/2 X 1/4
Bore Dia.
2.125 in
Bolt Circle Dia.
5.625 in
Outside Diameter
6.625 in
Hub Dia.
4.437 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.