Zoro Homepage

QD Bushing, 2.1875'' Bore, 4.625'' Flng OD, Ductile Iron Material

  • Mfr # SF2.3/16

  • Zoro # G115711881


product price: $56.55
/ea

Key Features

Hub Dia.
3.125 in
Material
Ductile Iron
Outside Diameter
4.625 in
Bolt Circle Dia.
3.875 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2.3/16
Zoro #
G115711881
UPC #
806372019981
Country of Origin
China

Dimensions

Hub Dia.
3.125 in
Outside Diameter
4.625 in
Bolt Circle Dia.
3.875 in
Keyway Size
1/2 X 1/4
Bore Dia.
2.1875 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.