
QD Bushing, 2.50'' Bore, 3.875'' Flng OD, Ductile Iron Material
Mfr # SK2.1/2
Zoro # G115713939
product price: $42.75
/eaKey Features
Bore Type
Finished Bore with Shallow Keyway
Hub Dia.
2.812 in
Bore Dia.
2.50 in
Bolt Circle Dia.
3.3125 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2.1/2
Zoro #
G115713939
UPC #
806372020758
Country of Origin
China
Dimensions
Hub Dia.
2.812 in
Bore Dia.
2.50 in
Bolt Circle Dia.
3.3125 in
Outside Diameter
3.875 in
Keyway Size
5/8 X 1/16
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.