
QD Bushing, 2.50'' Bore, 6'' Flng OD, Ductile Iron Material
Mfr # E2.1/2
Zoro # G615711268
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Keyway Size
5/8 X 5/16
Bore Dia.
2.50 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2.1/2
Zoro #
G615711268
UPC #
806372016263
Country of Origin
China
Dimensions
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Keyway Size
5/8 X 5/16
Bore Dia.
2.50 in
Hub Dia.
3.834 in
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.