
QD Bushing, 2.50'' Bore, 6.625'' Flng OD, Ductile Iron Material
Mfr # F2.1/2
Zoro # G715712141
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
4.437 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Keyway Size
5/8 X 5/16
Bore Dia.
2.50 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2.1/2
Zoro #
G715712141
UPC #
806372016782
Country of Origin
China
Dimensions
Hub Dia.
4.437 in
Keyway Size
5/8 X 5/16
Bore Dia.
2.50 in
Bolt Circle Dia.
5.625 in
Outside Diameter
6.625 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.