
QD Bushing, 2.6875'' Bore, 4.625'' Flng OD, Ductile Iron Material
Mfr # SF2.11/16
Zoro # G815711808
product price: $58.49
/eaKey Features
Bolt Circle Dia.
3.875 in
Bore Dia.
2.6875 in
Hub Dia.
3.125 in
Keyway Size
5/8 X 1/16
Bore Type
Finished Bore with Shallow Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2.11/16
Zoro #
G815711808
UPC #
806372019950
Country of Origin
China
Dimensions
Bolt Circle Dia.
3.875 in
Bore Dia.
2.6875 in
Hub Dia.
3.125 in
Keyway Size
5/8 X 1/16
Outside Diameter
4.625 in
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.