
QD Bushing, 2.75'' Bore, 4.625'' Flng OD, Ductile Iron Material
Mfr # SF2.3/4
Zoro # G715711625
product price: $52.65
/eaKey Features
Material
Ductile Iron
Hub Dia.
3.125 in
Bore Dia.
2.75 in
Outside Diameter
4.625 in
Bore Type
Finished Bore with Shallow Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2.3/4
Zoro #
G715711625
UPC #
806372019998
Country of Origin
China
Dimensions
Hub Dia.
3.125 in
Bore Dia.
2.75 in
Outside Diameter
4.625 in
Bolt Circle Dia.
3.875 in
Keyway Size
5/8 X 1/16
Details
Material
Ductile Iron
Bore Type
Finished Bore with Shallow Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.