Zoro Homepage

QD Bushing, 28 mm Bore, 3.875'' Flng OD, Ductile Iron Material

  • Mfr # SK28MM

  • Zoro # G015713930


product price: $45.89
/ea

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Keyway Size
8 mm X 3.3 mm
Outside Diameter
3.875 in
Bolt Circle Dia.
3.3125 in
Bore Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK28MM
Zoro #
G015713930
UPC #
806372020864
Country of Origin
China

Dimensions

Keyway Size
8 mm X 3.3 mm
Outside Diameter
3.875 in
Bolt Circle Dia.
3.3125 in
Bore Dia.
28 mm
Hub Dia.
2.812 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.