
QD Bushing, 2.9375'' Bore, 10'' Flng OD, Cast Iron Material
Mfr # N2.15/16
Zoro # G615716638
product price: $924.99
/ea
Free Shipping & Returns
Key Features
Keyway Size
3/4 X 3/8
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Bore Dia.
2.9375 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N2.15/16
Zoro #
G615716638
UPC #
806372018793
Country of Origin
China
Dimensions
Keyway Size
3/4 X 3/8
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Bore Dia.
2.9375 in
Hub Dia.
7 in
Details
Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.