
QD Bushing, 2.9375'' Bore, 4.625'' Flng OD, Ductile Iron Material
Mfr # SF2.15/16
Zoro # G015711677
product price: $52.65
/eaKey Features
Hub Dia.
3.125 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bolt Circle Dia.
3.875 in
Material
Ductile Iron
Keyway Size
No Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2.15/16
Zoro #
G015711677
UPC #
806372019974
Country of Origin
China
Dimensions
Hub Dia.
3.125 in
Bolt Circle Dia.
3.875 in
Keyway Size
No Keyway
Outside Diameter
4.625 in
Bore Dia.
2.9375 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.