Zoro Homepage

QD Bushing, 2.9375'' Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M2.15/16

  • Zoro # G415715268


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron
Outside Diameter
9 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Hub Dia.
6.5 in
Keyway Size
3/4 X 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.15/16
Zoro #
G415715268
UPC #
806372018335
Country of Origin
China

Dimensions

Outside Diameter
9 in
Hub Dia.
6.5 in
Keyway Size
3/4 X 3/8
Bore Dia.
2.9375 in
Bolt Circle Dia.
7.875 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.