
QD Bushing, 30 mm Bore, 3.125'' Flng OD, Ductile Iron Material
Mfr # SDS30MM
Zoro # G115714677
product price: $29.29
/eaKey Features
Hub Dia.
2.187 in
Bore Dia.
30 mm
Outside Diameter
3.125 in
Bolt Circle Dia.
2.6875 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS30MM
Zoro #
G115714677
UPC #
806372019639
Country of Origin
China
Dimensions
Hub Dia.
2.187 in
Bore Dia.
30 mm
Outside Diameter
3.125 in
Bolt Circle Dia.
2.6875 in
Keyway Size
8 mm X 3.3 mm
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.