Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3.125'' Flng OD, Ductile Iron Material

  • Mfr # SDSMPB

  • Zoro # G815714366


product price: $29.29
/ea

Key Features

Bore Type
Stock Plain Bore
Bolt Circle Dia.
2.6875 in
Hub Dia.
2.187 in
Outside Diameter
3.125 in
Keyway Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSMPB
Zoro #
G815714366
UPC #
806372051844
Country of Origin
China

Dimensions

Bolt Circle Dia.
2.6875 in
Hub Dia.
2.187 in
Outside Diameter
3.125 in
Keyway Size
0

Details

Bore Type
Stock Plain Bore
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.