
QD Bushing, 3.1875'' Bore, 6'' Flng OD, Ductile Iron Material
Mfr # E3.3/16
Zoro # G915711876
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Keyway Size
3/4 X 1/8
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3.3/16
Zoro #
G915711876
UPC #
806372016447
Country of Origin
China
Dimensions
Keyway Size
3/4 X 1/8
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Hub Dia.
3.834 in
Bore Dia.
3.1875 in
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.