Zoro Homepage

QD Bushing, 3.1875'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # F3.3/16

  • Zoro # G615712838


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
6.625 in
Hub Dia.
4.437 in
Keyway Size
3/4 X 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3.3/16
Zoro #
G615712838
UPC #
806372016980
Country of Origin
China

Dimensions

Outside Diameter
6.625 in
Hub Dia.
4.437 in
Keyway Size
3/4 X 3/8
Bolt Circle Dia.
5.625 in
Bore Dia.
3.1875 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.