Zoro Homepage

QD Bushing, 32 mm Bore, 3.125'' Flng OD, Ductile Iron Material

  • Mfr # SDS32MM

  • Zoro # G015714661


product price: $26.35
/ea

Key Features

Material
Ductile Iron
Hub Dia.
2.187 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
32 mm
Bolt Circle Dia.
2.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS32MM
Zoro #
G015714661
UPC #
806372019646
Country of Origin
China

Dimensions

Hub Dia.
2.187 in
Bore Dia.
32 mm
Bolt Circle Dia.
2.6875 in
Keyway Size
10 mm X 3.3 mm
Outside Diameter
3.125 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.