Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3.4375'' Bore, 6'' Flng OD, Ductile Iron Material

  • Mfr # E3.7/16

  • Zoro # G715711823


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.4375 in
Outside Diameter
6 in
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
5 in
Keyway Size
7/8 X 1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3.7/16
Zoro #
G715711823
UPC #
806372016478
Country of Origin
China

Dimensions

Bore Dia.
3.4375 in
Outside Diameter
6 in
Bolt Circle Dia.
5 in
Keyway Size
7/8 X 1/16
Hub Dia.
3.834 in

Details

Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.