
QD Bushing, 3.6875'' Bore, 6.625'' Flng OD, Ductile Iron Material
Mfr # F3.11/16
Zoro # G115712567
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Material
Ductile Iron
Outside Diameter
6.625 in
Hub Dia.
4.437 in
Keyway Size
7/8 X 3/16
Bore Type
Finished Bore with Shallow Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3.11/16
Zoro #
G115712567
UPC #
806372016966
Country of Origin
China
Dimensions
Outside Diameter
6.625 in
Hub Dia.
4.437 in
Keyway Size
7/8 X 3/16
Bore Dia.
3.6875 in
Bolt Circle Dia.
5.625 in
Details
Material
Ductile Iron
Bore Type
Finished Bore with Shallow Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.