Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3.75'' Bore, 11.75'' Flng OD, Cast Iron Material

  • Mfr # P3.3/4

  • Zoro # G015716801


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
3.75 in
Material
Cast Iron
Outside Diameter
11.75 in
Hub Dia.
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3.3/4
Zoro #
G015716801
UPC #
806372052933
Country of Origin
China

Dimensions

Bore Dia.
3.75 in
Outside Diameter
11.75 in
Hub Dia.
8.25 in
Keyway Size
7/8 X 7/16
Bolt Circle Dia.
10 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.