Zoro Homepage

QD Bushing, 38 mm Bore, 2.687'' Flng OD, Ductile Iron Material

  • Mfr # SH38MM

  • Zoro # G415712564


product price: $26.39
/ea

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Hub Dia.
1.871 in
Outside Diameter
2.687 in
Bolt Circle Dia.
2.25 in
Bore Dia.
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH38MM
Zoro #
G415712564
UPC #
806372020482
Country of Origin
China

Dimensions

Hub Dia.
1.871 in
Outside Diameter
2.687 in
Bolt Circle Dia.
2.25 in
Bore Dia.
38 mm
Keyway Size
10 mm X 2.8 mm

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.