Zoro Homepage

QD Bushing, 3.875'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # F3.7/8

  • Zoro # G315712480


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6.625 in
Hub Dia.
4.437 in
Bore Dia.
3.875 in
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3.7/8
Zoro #
G315712480
UPC #
806372017031
Country of Origin
China

Dimensions

Outside Diameter
6.625 in
Hub Dia.
4.437 in
Bore Dia.
3.875 in
Bolt Circle Dia.
5.625 in
Keyway Size
1 X 1/8

Details

Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.